- Heavy-Duty 1/2" VSR Dual Range Hammerdrill
- 2700 rpm Max No Load Speed
features
- 7.8 A motor provides high performance and overload protection
- High/low gear for high speed drilling or high torque applications
- Dual mode: hammerdrill/drill for wood, steel or masonry applications
- Lightweight design for easy use and handling in a variety of orientations
- Two-finger, rubber trigger for increased comfort
- 360° side handle with depth rod offers greater control, versatility and increased depth accuracy
- Variable speed allows for precise hole placement on work surface
| Voltage Rating | N/A |
| Cordless | No |
| Amps | 7.8 A |
| Blows/Minute | 0 to 46,000, 0 to 19,000 |
| Length | 13 in |
| Tool Wt. | 4.8 lb |
| RPM | 2700 rpm |
| No Load RPM | 0 to 1,100, 0 to 2,700 |
| Capacity, in | 0.5 in |
| Capacity | 1/2" (Steel), 1 1/2" (Wood) |
| Blows/Impacts Per Minute | 46000 blows/min |
| Weight | 6.5 LB |
| EAN or UPC | 28875005050 |

