- Heavy-Duty 1/2" VSR Single Speed Hammerdrill
- 2700 rpm Max No Load Speed
description
- The DW511, 1/2-In VSR Single Speed Hammerdrill has a powerful motor to drive high-speed drilling in dual modes at the user's desired speed. Constructed with a lightweight design for easy handling and operating.
features
- 8.5 Amp motor provides high performance and overload protection
- Dual mode: hammerdrill/drill for wood, steel, or masonry applications
- Lightweight design (4.3 lbs.) for extended use and less user fatigue
- Two-finger trigger for increased comfort
- 360-Degree side handle with depth rod offers greater control, versatility, and increased depth accuracy
- Variable speed allows for precise hole placement on work surface
- Optimal drilling applications in concrete from 3/16-in to 3/8-in, Maximum drilling applications in concrete of 1/2-in
- Drilling applications in wood up to 1-1/4
- Drilling applications in steel up to 1/2-in
- Provides high performance and overload protection
includes
- 360° side handle
- Depth rod
- Chuck key with holder
| Blows/Impacts Per Minute | 46000 blows/min |
| Cordless | No |
| Voltage Rating | N/A |
| Capacity | 1/2" (Steel), 1 1/4" (Wood) |
| Blows/Minute | 0 to 46,000 |
| RPM | 2700 rpm |
| Length | 11 1/2 in |
| Capacity, in | 0.5 in |
| Amps | 7.8 A |
| Tool Wt. | 4.3 lb |
| No Load RPM | 0 to 2,700 |
| Weight | 5.3 LB |
| EAN or UPC | 28877320892 |

