- 1/2" Capacity
- Corded
- 120 V
- 2700 RPM Max
- Hammer - Drill
features
- 360° side handle with depth rod offers greater control, versatility and increased depth accuracy
- 8.2 A motor provides high performance and overload protection
- High/low gear for high speed drilling or high torque applications
- Dual mode: hammerdrill/drill for wood, steel or masonry applications
- Rubber grip and two-finger trigger for increased comfort
- Lightweight design minimizes user fatigue
includes
- Chuck key with holder
- Heavy-duty kit box
| Capacity, in | 0.5 in |
| Cordless | No |
| Blows/Impacts Per Minute | 46000 blows/min |
| Gear Train | Double |
| RPM [Max] | 2700 rpm |
| Type | Hammer-Drill |
| Tool Wt. | 5.3 lb |
| Length | 14 in |
| Amps | 8.2 A |
| Voltage Rating | 120 |
| Max. Watts Out | 750 |
| Weight | 9.9 LB |
| EAN or UPC | 28877576848 |

