- 9/16" x 6" Drill Bit Premium Percussion
features
- Two cutter carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck
| Drill Style | Masonary |
| Flute Length | 4 in |
| Cutting Depth | 4 in |
| Overall Length | 6 in |
| Shank Size | 1/4 in |
| Drill Size | 9/16 in |
| Applicable Materials | Concrete, Rock |
| Manufacturer Name | DeWalt� |
| Size Type | Fractional |
| No. of Flutes | 4 |
| Drill Length Type | Regular |
| Weight | 0.21 LB |
| EAN or UPC | 28877478685 |

