- Hammer Drill Bit
- Fractional
- 3/16" Drill Size
- 3" Overall Length
- 2" Working Length
description
- Power through masonry, concrete, rock, and more with DEWALT hammer drill bits. Featuring rock carbide tips that maximize surface contact for extended bit life and a 4-flute design that cleans debris while you work. 3 flats on the shank eliminate bit slippage.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck
- For use with electric or cordless hammerdrills
| Flute Length | 2 in |
| Overall Length | 3 in |
| Packing Type | Bulk |
| Size Type | Fractional |
| Type | Hammer Drill Bit |
| Point Shape | 2-Cutter |
| Material | Steel |
| Drill Length Type | Regular |
| Finish | Carbon Tipped |
| Shank Type | Straight Shank |
| Drill Size | 3/16 in |
| Drill Style | Masonary |
| Weight | 0.02 LB |
| EAN or UPC | 28874252226 |

