- Hammer Drill Bit
- Fractional
- 3/16" Drill Size
- 6" Overall Length
- 4" Working Length
description
- DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
- For use with electric or cordless hammerdrill
| Finish | Carbon Tipped |
| Overall Length | 6 in |
| Drill Style | Masonary |
| Drill Length Type | Regular |
| Packing Type | Bulk |
| Type | Hammer Drill Bit |
| Material | Steel |
| Point Shape | 2-Cutter |
| Size Type | Fractional |
| Drill Size | 3/16 in |
| Shank Type | Straight Shank |
| Flute Length | 4 in |
| Weight | 0.034 LB |
| EAN or UPC | 28874252233 |

