- Hammer Drill Bit
- Fractional
- 1/4" Drill Size
- 4" Overall Length
- 2" Working Length
description
- DeWalt carbide hammer drill bit. For use with electric or cordless hammerdrills. Used for drilling holes in brick, block, concrete, and masonry up to 1 In. diameter. Used by electricians, mechanical contractors, and general contractors for fastening applications such as conduit, pipe, duct work, etc.
features
- Unique flute design efficiently removes dust and reduces binding
- Innovative tip configuration reduces walking for improved accuracy
- Improved carbide tip provides up to 2 times longer life
- Optimum grade of carbide provides maximum durability
| Finish | Carbon Tipped |
| Overall Length | 4 in |
| Packing Type | Bulk |
| Drill Length Type | Regular |
| Drill Style | Masonary |
| Point Shape | 2-Cutter |
| Drill Size | 1/4 in |
| Size Type | Fractional |
| Flute Length | 2 in |
| Type | Hammer Drill Bit |
| Material | Steel |
| Shank Type | Straight Shank |
| Weight | 0.036 LB |
| EAN or UPC | 28874252240 |

