- Hammer Drill Bit
- Fractional
- 1/4" Drill Size
- 6" Overall Length
- 4" Working Length
description
- DeWalt drill bit premium percussion. For use with electric or cordless hammerdrills. Used for drilling holes in brick, block, concrete, and masonry up to 1 In. diameter. Used by electricians, mechanical contractors, and general contractors for fastening applications such as conduit, pipe, duct work, etc.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck
- Bulk packs of 10 or 25 available for the most common sizes
| Size Type | Fractional |
| Drill Size | 1/4 in |
| Packing Type | Bulk |
| Drill Style | Masonary |
| Point Shape | 2-Cutter |
| Flute Length | 4 in |
| Drill Length Type | Regular |
| Type | Hammer Drill Bit |
| Finish | Black Oxide, Carbon Tipped |
| Shank Type | Straight Shank |
| Overall Length | 6 in |
| Material | Steel, HSS |
| Weight | 0.05 LB |
| EAN or UPC | 28874252257 |

