- Hammer Drill Bit
- Fractional
- 5/32" Drill Size
- 6" Overall Length
- 4" Working Length
description
- ROCK CARBIDE tip maximizes carbide surface contact for longer bit life. Four flute design cleans debris out for fast, efficient drilling. Three flats on shank eliminate bit slipping in chuck. Unique flute design efficiently removes dust and reduces binding.
features
- ROCK CARBIDE tip maximizes carbide surface contact for longer bit life.
- Four flute design cleans debris out for fast, efficient drilling.
- Three flats on shank eliminate bit slipping in chuck.
- Unique flute design efficiently removes dust and reduces binding.
| Flute Length | 4 in |
| Type | Hammer Drill Bit |
| Overall Length | 6 in |
| Size Type | Fractional |
| Packing Type | Bulk |
| Drill Size | 5/32 in |
| Finish | Carbon Tipped |
| Material | Steel |
| Drill Style | Masonary |
| Shank Type | Straight Shank |
| Drill Length Type | Regular |
| Point Shape | 2-Cutter |
| Weight | 0.02 LB |
| EAN or UPC | 28874352278 |

