- Hammer Drill Bit
- Fractional
- 5/16" Drill Size
- 12" Overall Length
- 7" Working Length
description
- DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
- For use with electric or cordless hammerdrills
| Shank Type | Straight Shank |
| Size Type | Fractional |
| Overall Length | 12 in |
| Drill Length Type | Regular |
| Drill Size | 5/16 in |
| Type | Hammer Drill Bit |
| Packing Type | Carded |
| Finish | Carbon Tipped |
| Point Shape | 2-Cutter |
| Material | Steel |
| Drill Style | Masonary |
| Flute Length | 7 in |
| Weight | 0.25 LB |
| EAN or UPC | 28874052291 |

