- Hammer Drill Bit
- Fractional
- 3/8" Drill Size
- 6" Overall Length
- 4" Working Length
description
- DeWalt carbide hammer drill bit. For use with electric or cordless hammerdrills. Used for drilling holes in brick, block, concrete, and masonry up to 1 In. diameter.
features
- Innovative tip configuration reduces walking for improved accuracy
- Improved carbide tip provides up to 2 times longer life
- Optimum grade of carbide provides maximum durability
- Unique flute design efficiently removes dust and reduces binding
| Shank Type | Straight Shank |
| Size Type | Fractional |
| Type | Hammer Drill Bit |
| Point Shape | 2-Cutter |
| Material | Steel |
| Finish | Carbon Tipped |
| Drill Size | 3/8 in |
| Flute Length | 4 in |
| Drill Length Type | Regular |
| Packing Type | Bulk |
| Overall Length | 6 in |
| Drill Style | Masonary |
| Weight | 0.14 LB |
| EAN or UPC | 28874252301 |

