- Hammer Drill Bit
- Fractional
- 7/16" Drill Size
- 6" Overall Length
- 4" Working Length
description
- DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck
- For use with electric or cordless hammerdrills
| Packing Type | Carded |
| Overall Length | 6 in |
| Point Shape | 2-Cutter |
| Drill Length Type | Regular |
| Size Type | Fractional |
| Type | Hammer Drill Bit |
| Flute Length | 4 in |
| Drill Style | Masonary |
| Material | Steel |
| Finish | Carbon Tipped |
| Shank Type | Straight Shank |
| Drill Size | 7/16 in |
| Weight | 0.18 LB |
| EAN or UPC | 28874052345 |

