- Percussion Masonry Drill Bits
- 1/2" Drill Size
- 6" Long
description
- Power through masonry, concrete, rock, and more with DEWALT hammer drill bits. Featuring rock carbide tips that maximize surface contact for extended bit life and a 4-flute design that cleans debris while you work. 3 flats on the shank eliminate bit slippage.
features
- 2 Cutter carbide tip maximizes carbide surface contact for longer bit life.
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
- For use with electric or cordless hammerdrills
| Drill Size | 1/2 in |
| Overall Length | 6 in |
| Shank Length | 2 in |
| Drill Style | Masonry |
| Flute Length | 4 in |
| Drill Diameter | 1/2 in |
| Size Type | Fractional |
| Type | Masonry |
| Weight | 0.2 LB |
| EAN or UPC | 28874052352 |

