- Percussion Masonry Drill Bits
- 1/2" Drill Size
- 18" Long
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)
| Drill Size | 1/2 in |
| Type | Masonry |
| Flute Length | 16 in |
| Shank Length | 2 in |
| Drill Style | Masonry |
| Drill Diameter | 1/2 in |
| Size Type | Fractional |
| Overall Length | 18 in |
| Weight | 0.48 LB |
| EAN or UPC | 28877577500 |

