- Bull Point
- SDS-Plus Bit
- 10" Overall Length
- Pointed Head
description
- Hardened steel body for increased durability. Light duty chipping applications such as removing concrete splatter or light duty breaking. For use in SDS rotary hammers. Manufactured by DEWALT.
features
- Hardened steel body for increased durability
- Light duty chipping applications such as removing concrete splatter or light duty breaking
- For use in SDS rotary hammers
- Manufactured by DEWALT
| Head Shape | Pointed |
| Length | 10 in |
| Type | Bull Point |
| Head Type | Bull Point |
| Bit Type | SDS-Plus |
| Manufacturer Name | DeWalt® |
| Weight | 0.55 LB |
| EAN or UPC | 28874053489 |

