- Scaling Chisel
- SDS-Plus Bit
- 10" Overall Length
- Straight Head
description
- The DEWALT DW5349 scaling chisel bit will get rid of concrete splatters and other materials. Built for use with slotted drive shaft hammers and is ideal for chipping or chiseling tough materials. It’s constructed out of hardened steel for longer life and increased job endurance. It measures to 8-in with 1-1/2-in chisel tip.
features
- Fully hardened steel body delivers increased life and durability
- Scaling chisel (Wide chisel) is used for removing tile, concrete splatter, and other excess material
- For use with electric or cordless SDS+ rotary hammers with chipping function
- Manufactured by DEWALT
| Type | Scaling Chisel |
| Head Shape | Straight |
| Manufacturer Name | DeWalt® |
| Bit Type | SDS-Plus |
| Length | 10 in |
| Head Type | Chisel |
| Weight | 0.65 LB |
| EAN or UPC | 28874053496 |

