- Masonry Drill Bit
- 5/32" Diameter
- 2" Working Length
- 5" Overall Length
- SDS-Plus Shank
features
- Hex shank interlocks with drive sleeve, allowing for quick change from drilling to driving
- U-flute cleans debris out for fast, efficient drilling
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
| Overall Length | 5 in |
| Bit Type | SDS-Plus |
| Head Type | U-Flute |
| Working Length | 2 in |
| Dia. | 0.15625 in |
| Weight | 0.104 LB |
| EAN or UPC | 28874053595 |

