- Masonry Drill Bit
- 3/16" Diameter
- 3" Working Length
- 6" Overall Length
- SDS-Plus Shank
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Hex shank interlocks with drive sleeve, allowing for quick change from drilling to driving
| Working Length | 3 in |
| Overall Length | 6 in |
| Head Type | U-Flute |
| Bit Type | SDS-Plus |
| Dia. | 0.1875 in |
| Weight | 0.112 LB |
| EAN or UPC | 28874054882 |

