- 10 Pieces
- Concrete & Masonry 5/32" & 3/16" Drill Bits
- Adapters
- Drive Sleeve
- Bit Holder
description
- DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Three flats on shank eliminate bit slipping in chuck
- For use with electric or cordless hammerdrills
includes
- SDS+ hex shank bits and percussion bit holder for optimum versatility
- Two sizes of nutsetters and two sizes of insert bits for installing a wide range of hex head or Phillips® concrete screws
| Size Range | 5/32" to 3/16" Diameter |
| No. of Pieces | 10 |
| Type | Anchor Installation |
| Weight | 1.6 LB |
| EAN or UPC | 28877563053 |

