- Hammer Drill Bit
- Fractional
- 5/32" Drill Size
- 6 1/2" Overall Length
- 4 1/2" Working Length
description
- DeWalt SDS rock carbide SDS plus hammer bit. For use with electric or cordless rotary hammers. Used for drilling holes in poured concrete and other masonry up to 1-1/8 In. diameter. Used by mechanical contractors for drop-in anchors to hold threaded rod for water & waste lines, cable tray, HVAC ducts, etc. Used by concrete contractors for spike and nail-in anchors for concrete forms.
features
- Bulk packs of 25 available for the most common sizes
- For use with electric or cordless rotary hammers
- Four flute design cleans debris out for fast, efficient drilling
- Rock carbide tip maximizes carbide surface contact for longer bit life
| Size Type | Fractional |
| Drill Size | 5/32 in |
| Point Shape | 2-Cutter |
| Drill Length Type | Regular |
| Material | Steel |
| Overall Length | 6.5 in |
| Drill Style | Masonary |
| Shank Type | SDS-Plus |
| Finish | ROCK CARBIDE® |
| Flute Length | 4 1/2 in |
| Packing Type | Bulk |
| Type | Hammer Drill Bit |
| Weight | 0.079 LB |
| EAN or UPC | 28874254015 |

