- Hammer Drill Bit
- Fractional
- 3/16" Drill Size
- 10" Overall Length
- 8" Working Length
description
- DeWalt is proud to introduce the new rock carbide SDS plus, the toughest bit yet. It will hammer through the hardest aggregate with minimal wear or breakage. You can be confident that this bit will continue drilling even under extreme conditions.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Four flute design cleans debris out for fast, efficient drilling
- Bulk packs of 25 available for the most common sizes
- For use with electric or cordless rotary hammers
| Shank Type | SDS-Plus |
| Drill Length Type | Regular |
| Material | Steel |
| Point Shape | 2-Cutter |
| Type | Hammer Drill Bit |
| Drill Style | Masonary |
| Flute Length | 8 in |
| Overall Length | 10 in |
| Finish | ROCK CARBIDE® |
| Drill Size | 3/16 in |
| Packing Type | Bulk |
| Size Type | Fractional |
| Weight | 0.114 LB |
| EAN or UPC | 28874254053 |

