- Hammer Drill Bit
- Fractional
- 9/16" Drill Size
- 6" Overall Length
- 4" Working Length
description
- DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.
features
- Rock carbide tip for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- For use with electric or cordless rotary hammers
| Drill Length Type | Regular |
| Type | Hammer Drill Bit |
| Size Type | Fractional |
| Drill Size | 9/16 in |
| Drill Style | Masonary |
| Packing Type | Carded |
| Shank Type | SDS-Plus |
| Point Shape | 2-Cutter |
| Overall Length | 6 in |
| Material | Steel |
| Finish | ROCK CARBIDE® |
| Flute Length | 4 in |
| Weight | 0.329 LB |
| EAN or UPC | 28874054424 |

