- Hammer Drill Bit
- Fractional
- 9/16" Drill Size
- 24" Overall Length
- 22" Working Length
features
- ROCK CARBIDE® tip for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
| Drill Length Type | Regular |
| Type | Hammer Drill Bit |
| Material | Steel |
| Packing Type | Carded |
| Shank Type | SDS-Plus |
| Size Type | Fractional |
| Drill Size | 9/16 in |
| Drill Style | Masonary |
| Overall Length | 24 in |
| Manufacturer Name | DeWalt� |
| Finish | ROCK CARBIDE® |
| Flute Length | 22 in |
| Point Shape | 2-Cutter |
| Weight | 0.709 LB |
| EAN or UPC | 28877441139 |

