- Hammer Drill Bit
- Fractional
- 1 1/8" Drill Size
- 10" Overall Length
- 8" Working Length
description
- Guaranteed to set up to 25% more anchors than standard masonry bits, DEWALT SDS plus masonry drill bits power through masonry, concrete, and more with a carbide tip that maximizes bit life. An elongated 4-flute helix helps to increase material removal, and 3 flats on the shank helps to prevent slippage.
features
- DEWALT carbide tip design maximizes carbide surface contact for longer bit life
- Elongated four flute helix for faster material removal
- Increased steel prevents breakage
- For use with electric or cordless rotary hammers.
| Drill Length Type | Regular |
| Overall Length | 10 in |
| Drill Size | 1 1/8 in |
| Drill Style | Masonary |
| Flute Length | 8 in |
| Packing Type | Carded |
| Point Shape | 2-Cutter |
| Size Type | Fractional |
| Material | Steel |
| Finish | ROCK CARBIDE® |
| Shank Type | SDS-Plus |
| Type | Hammer Drill Bit |
| Weight | 0.742 LB |
| EAN or UPC | 28877441559 |

