- 3/8" x 5" x 10" 2 Cutter Spline Shank Rotary Hammer Bit
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
| Dia. | 0.375 in |
| Overall Length | 10 in |
| Working Length | 5 in |
| Bit Type | Masonry |
| Weight | 0.7 LB |
| EAN or UPC | 28874660571 |

