Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hammer Drill Bit

DW5704

Hammer Drill Bit
Item #101548652
  • 1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit
Hammer Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit

description

  • The DEWALT® 1/2 In. x 11 In. x 16 In. 2 cutter spline shank rotary hammer bit has been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The rock carbide tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean, and efficient even on repetitive drilling jobs. With tools that meet your standards, DEWALT® has your back.

features

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • U-flute cleans debris out for fast, efficient drilling
  • Open head design channels dust into flutes for quicker drilling
  • For use with all brands of spline rotary hammers
Dia. 0.5 in
Working Length 11 in
Overall Length 16 in
Bit Type Masonry
Weight 0.95 LB
EAN or UPC 28874057043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison