- Masonry Drill Bit
- 5/8" Diameter
- 11" Working Length
- 16" Overall Length
- Spline Shank
description
- The DEWALT® 5/8 In. X 11 In. X 16 In. Spline Shank Rotary Hammer Bit has been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The Rock Carbide tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean, and efficient even on repetitive drilling jobs. With tools that meet your standards, DEWALT® has your back.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
- For use with all brands of spline rotary hammers
| Overall Length | 16 in |
| Dia. | 0.625 in |
| Manufacturer Name | DeWalt® |
| Working Length | 11 in |
| Bit Type | Spline Shank |
| Head Type | 2-Cutter |
| Weight | 1.0 LB |
| EAN or UPC | 28874057104 |

