- Masonry Drill Bit
- 7/8" Diameter
- 17" Working Length
- 22" Overall Length
- Spline Shank
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
| Head Type | 2-Cutter |
| Manufacturer Name | DeWalt� |
| Dia. | 0.875 in |
| Bit Type | Spline Shank |
| Working Length | 17 in |
| Overall Length | 22 in |
| Weight | 2.11 LB |
| EAN or UPC | 28874057203 |

