- Masonry Drill Bit
- 5/8" Diameter
- 11" Working Length
- 16" Overall Length
- Spline Shank
description
- DeWalt's spline shank bits are designed to stand up to the hardest aggregate and drill holes fast. The four-cutter heads reduce vibration for less user fatigue. The concave head and double flute design allows dust to be removed from the hole quickly for reduced breakage.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Open head design channels dust into flutes for quicker drilling
- Longer helix four flute design expedites mill removal for quicker drilling
- Used for drilling anchor and through holes in poured concrete and other masonry up to 2 In. diameter
| Head Type | 4-Cutter |
| Bit Type | Spline Shank |
| Dia. | 0.625 in |
| Working Length | 11 in |
| Overall Length | 16 in |
| Manufacturer Name | DeWalt® |
| Weight | 1.15 LB |
| EAN or UPC | 28874057418 |

