- Masonry Drill Bit
- 5/8" Diameter
- 17" Working Length
- 22" Overall Length
- Spline Shank
description
- Rock carbide tip maximizes carbide surface contact for longer bit life.open head design channels dust into flutes for quicker drillinglonger helix four flute design expedites mill removal for quicker drilling.longer Helix four flute design expedites mill removal for quicker drilling.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- Open head design channels dust into flutes for quicker drilling
- Longer helix four flute design expedites mill removal for quicker drilling
- Manufactured by dewalt
| Head Type | 4-Cutter |
| Working Length | 17 in |
| Bit Type | Spline Shank |
| Manufacturer Name | DeWalt® |
| Overall Length | 22 in |
| Dia. | 0.625 in |
| Weight | 1.438 LB |
| EAN or UPC | 28874057425 |

