- Masonry Drill Bit
- 11/16" Diameter
- 11" Working Length
- 16" Overall Length
- Spline Shank
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
| Bit Type | Spline Shank |
| Overall Length | 16 in |
| Dia. | 0.6875 in |
| Head Type | 4-Cutter |
| Manufacturer Name | DeWalt� |
| Working Length | 11 in |
| Weight | 1.5 LB |
| EAN or UPC | 28874057678 |

