- Masonry Drill Bit
- 3/4" Diameter
- 22" Working Length
- 27" Overall Length
- Spline Shank
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
| Dia. | 0.75 in |
| Working Length | 22 in |
| Head Type | 4-Cutter |
| Bit Type | Spline Shank |
| Overall Length | 27 in |
| Manufacturer Name | DeWalt� |
| Weight | 2.0 LB |
| EAN or UPC | 28874057494 |

