- Masonry Drill Bit
- 7/8" Diameter
- 11" Working Length
- 16" Overall Length
- Spline Shank
description
- ROCK CARBIDE tip maximizes carbide surface contact for longer bit life. Open head design channels dust into flutes for quicker drilling. Longer helix four flute design expedites mill removal for quicker drilling. Manufactured by DEWALT.
features
- ROCK CARBIDE tip maximizes carbide surface contact for longer bit life
- Open head design channels dust into flutes for quicker drilling
- Longer helix four flute design expedites mill removal for quicker drilling
- Manufactured by DEWALT
| Head Type | 4-Cutter |
| Bit Type | Spline Shank |
| Manufacturer Name | DeWalt® |
| Working Length | 11 in |
| Dia. | 0.875 in |
| Overall Length | 16 in |
| Weight | 1.4 LB |
| EAN or UPC | 28874057524 |

