- 12" Bull Point
- 3/4" Hex x 21/32" Round Spline Shank
description
- The DEWALT® 12 In. Bull Point Round Spline Shank Chisel adds versatility to your rotary hammer so you can work confidently knowing that you always have the right tool for the job. Perfect for chiseling and chipping applications, this shank is compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks. The shank is precision manufactured with a fully hardened steel body, which delivers increased product life and durability, so you never have to worry about premature tool replacement. DEWALT® is committed to making products that help you get the job done better.
features
- Fully hardened steel body delivers increased product life and durability
- Compatible with all rotary hammers that accept 3/4" hex by 21/32" round shanks
- Add versatility to your rotary hammer
- Perfect for chiseling and chipping applications
| Manufacturer Name | DeWalt® |
| Bit Type | Spline Shank, 3/4" Hex, 21/32" Round |
| Length | 12 in |
| Head Type | Bull Point |
| Head Shape | Pointed |
| Type | Bull Point |
| Weight | 1.5 LB |
| EAN or UPC | 28874057708 |

