- 12" Bull Point
- 3/4" Hex x 21/32" Round Spline Shank
- Bulk
features
- Fully hardened steel body delivers increased life and durability
| Bit Type | Spline Shank, 3/4" Hex, 21/32" Round |
| Head Type | Bull Point |
| Type | Bull Point |
| Head Shape | Pointed |
| Package Type | Bulk |
| Manufacturer Name | DeWalt� |
| Length | 12 in |
| Weight | 1.46 LB |
| EAN or UPC | 28877362281 |

