- 18" Bull Point
- 3/4" Hex x 21/32" Round Spline Shank
features
- Fully hardened steel body delivers increased life and durability
| Length | 18 in |
| Bit Type | Spline Shank, 3/4" Hex, 21/32" Round |
| Type | Bull Point |
| Head Type | Bull Point |
| Head Shape | Pointed |
| Manufacturer Name | DeWalt� |
| Weight | 2.3 LB |
| EAN or UPC | 28874057715 |

