- Scaling Chisel
- Spline Bit
- 12" Overall Length
- Straight Head
| Head Size | 1 1/2 in |
| Head Shape | Straight |
| Head Type | Chisel |
| Manufacturer Name | DeWalt� |
| Length | 12 in |
| Type | Scaling Chisel |
| Bit Type | Spline |
| Weight | 1.5 LB |
| EAN or UPC | 28874057739 |
| Head Size | 1 1/2 in |
| Head Shape | Straight |
| Head Type | Chisel |
| Manufacturer Name | DeWalt� |
| Length | 12 in |
| Type | Scaling Chisel |
| Bit Type | Spline |
| Weight | 1.5 LB |
| EAN or UPC | 28874057739 |