- 2" Scaling Chisel
- 3/4" Hex x 21/32" Round Spline Shank
description
- Fully hardened steel body delivers increased life and durability. For use with all brands of spline demolition hammers and rotary hammers with chipping function. Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material. Manufactured by DEWALT.
features
- Fully hardened steel body delivers increased life and durability
- Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material
- Manufactured by DEWALT
- For use with all brands of spline demolition hammers and rotary hammers with chipping function
| Type | Scaling Chisel |
| Manufacturer Name | DeWalt® |
| Head Shape | Straight |
| Head Type | Scaler |
| Length | 12 in |
| Head Size | 3 in |
| Bit Type | Spline Shank, 3/4" Hex, 21/32" Round |
| Weight | 1.9 LB |
| EAN or UPC | 28874057753 |

