- Scaling Chisel
- Spline Bit
- 12" Overall Length
- Straight Head
| Type | Scaling Chisel |
| Head Type | Chisel |
| Head Size | 3 in |
| Length | 12 in |
| Head Shape | Straight |
| Manufacturer Name | DeWalt� |
| Bit Type | Spline |
| Weight | 1.9 LB |
| EAN or UPC | 28877362304 |
| Type | Scaling Chisel |
| Head Type | Chisel |
| Head Size | 3 in |
| Length | 12 in |
| Head Shape | Straight |
| Manufacturer Name | DeWalt� |
| Bit Type | Spline |
| Weight | 1.9 LB |
| EAN or UPC | 28877362304 |