- 12" Cold Chisel
- 3/4" Hex x 21/32" Round Spline Shank
description
- The DEWALT® 7/8 In. x 12 In. cold chisel adds versatility to your rotary hammer so you can work confidently knowing that you always have the right tool for the job. Perfect for chiseling and chipping applications, this shank is compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks. The shank is precision manufactured with a fully hardened steel body, which delivers increased product life and durability, so you never have to worry about premature tool replacement. DEWALT® is committed to making products that help you get the job done better.
features
- Fully hardened steel body delivers increased life and durability
- Bulk packs of 10 or 15 available for the most common products
- Cold chisel (Narrow chisel) is used for channeling or breaking in a straight line
- Manufactured by DEWALT
| Type | Cold Chisel |
| Bit Type | Spline Shank, 3/4" Hex, 21/32" Round |
| Head Shape | Straight |
| Head Size | 1 in |
| Manufacturer Name | DeWalt® |
| Length | 12 in |
| Head Type | Chisel |
| Weight | 1.47 LB |
| EAN or UPC | 28874057791 |

