- 12" Cold Chisel
- 3/4" Hex x 21/32" Round Spline Shank
features
- Fully hardened steel body delivers increased life and durability
| Head Shape | Straight |
| Manufacturer Name | DeWalt� |
| Type | Cold Chisel |
| Length | 18 in |
| Head Type | Chisel |
| Head Size | 1 in |
| Bit Type | Spline Shank, 3/4" Hex, 21/32" Round |
| Weight | 2.3 LB |
| EAN or UPC | 28874057807 |

