- Cold Chisel
- Spline Bit
- 18" Overall Length
- Straight Head
| Type | Cold Chisel |
| Head Shape | Straight |
| Length | 18 in |
| Head Type | Chisel |
| Manufacturer Name | DeWalt� |
| Head Size | 1 in |
| Bit Type | Spline |
| Weight | 2.3 LB |
| EAN or UPC | 28877362274 |
| Type | Cold Chisel |
| Head Shape | Straight |
| Length | 18 in |
| Head Type | Chisel |
| Manufacturer Name | DeWalt� |
| Head Size | 1 in |
| Bit Type | Spline |
| Weight | 2.3 LB |
| EAN or UPC | 28877362274 |