- Ground Rod Driver
- 3/4" Hex x 21/32" Round Spline Shank
description
- The DEWALT® 3/4 In. Round Spline Shank Ground Rod Driver adds versatility to your rotary hammer so you can work confidently knowing that you always have the right tool for the job. Perfect for chiseling and chipping applications, this shank is compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks. The shank is precision manufactured with a fully hardened steel body, which delivers increased product life and durability, so you never have to worry about premature tool replacement. DEWALT® is committed to making products that help you get the job done better.
features
- Compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks
- Add versatility to your rotary hammer
- Fully hardened steel body delivers increased life and durability.
- Ground rod driver is used for installing ground rods, parking bumper stakes, etc.
| Manufacturer Name | DeWalt® |
| Head Type | Ground Rod Driver |
| Bit Type | Spline Shank, 3/4" Hex, 21/32" Round |
| Type | Ground Rod Driver |
| Length | 20 in |
| Head Shape | Flat |
| Head Size | 3/4 in |
| Weight | 1.78 LB |
| EAN or UPC | 28874057852 |

