- Clay Spade
- Spline Bit
- 4" Overall Length
- Curved Head
| Head Shape | Curved |
| Manufacturer Name | DeWalt� |
| Head Type | Chisel |
| Length | 4 in |
| Head Size | 3/4 in |
| Type | Clay Spade |
| Bit Type | Spline |
| Weight | 3.35 LB |
| EAN or UPC | 28877362328 |
| Head Shape | Curved |
| Manufacturer Name | DeWalt� |
| Head Type | Chisel |
| Length | 4 in |
| Head Size | 3/4 in |
| Type | Clay Spade |
| Bit Type | Spline |
| Weight | 3.35 LB |
| EAN or UPC | 28877362328 |