- Masonry Drill Bit
- 9/16" Diameter
- 16" Working Length
- 21 1/2" Overall Length
- SDS-Max Shank
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
| Manufacturer Name | DeWalt� |
| Working Length | 16 in |
| Dia. | 0.5625 in |
| Head Type | 2-Cutter |
| Bit Type | SDS-Max |
| Overall Length | 21.5 in |
| Weight | 1.14 LB |
| EAN or UPC | 28874058606 |

