- Masonry Drill Bit
- 27/32" Diameter
- 16" Working Length
- 21 1/2" Overall Length
- SDS-Max Shank
features
- ROCK CARBIDE® tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
| Bit Type | SDS-Max |
| Dia. | 0.84375 in |
| Manufacturer Name | DeWalt� |
| Overall Length | 21.5 in |
| Working Length | 16 in |
| Head Type | 4-Cutter |
| Weight | 1.95 LB |
| EAN or UPC | 28874058620 |

