- 12" Bull Point Bit
- SDS Max Shank
description
- Fully hardened steel body delivers increased life and durability. Fully hardened steel body. For use with all brands of SDS max demolition hammers and rotary hammers with chipping function. Bull point (Moil point) is used for general chipping and breaking.
features
- For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
- Fully hardened steel body delivers increased life and durability
- Manufactured by DEWALT
- Bull point (moil point) is used for general chipping and breaking
| Length | 12 in |
| Manufacturer Name | DeWalt® |
| Bit Type | SDS-Max |
| Head Type | Bull Point |
| Type | Bull Point |
| Head Shape | Pointed |
| Weight | 1.27 LB |
| EAN or UPC | 28874058323 |

