- 12" Bull Point Bit
- SDS Max Shank
features
- Fully hardened steel body delivers increased life and durability
| Length | 12 in |
| Manufacturer Name | DeWalt� |
| Package Type | Bulk |
| Bit Type | SDS-Max |
| Head Shape | Pointed |
| Type | Bull Point |
| Head Type | Bull Point |
| Weight | 1.23 LB |
| EAN or UPC | 28877361802 |

