- 12" Bull Point Bit
- SDS Max Shank
description
- The DEWALT® 18 In. Bull point round spline shank chisel adds versatility to your rotary hammer so you can work confidently knowing that you always have the right tool for the job. Perfect for chiseling and chipping applications, this shank is compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks. The shank is precision manufactured with a fully hardened steel body, which delivers increased product life and durability, so you never have to worry about premature tool replacement. DEWALT® is committed to making products that help you get the job done better.
features
- Fully hardened steel body delivers increased life and durability
- For use with all brands of SDS max demolition hammers and rotary hammers with chipping function
- Bull point (Moil point) used for chipping and breaking applications in a variety of masonry products
- Manufactured by DEWALT
| Length | 18 in |
| Head Type | Bull Point |
| Manufacturer Name | DeWalt® |
| Type | Bull Point |
| Bit Type | SDS-Max |
| Head Shape | Pointed |
| Weight | 1.85 LB |
| EAN or UPC | 28874058330 |

