- 12" Bull Point Bit
- SDS Max Shank
description
- Give your rotary hammer an edge with DEWALT SDS Max Chisels & Demolition Steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.
features
- Fully hardened steel body delivers increased life and durability.
- SDS Max Shank
- Excellent for light Chipping of tile, mortar and compounds.
- Bulk packs of 10 or 15 available for the most common products.
| Bit Type | SDS-Max |
| Package Type | Bulk |
| Manufacturer Name | DeWalt® |
| Length | 18 in |
| Head Shape | Pointed |
| Head Type | Bull Point |
| Type | Bull Point |
| Weight | 1.85 LB |
| EAN or UPC | 28877361819 |

